Bar Sink Strainer in Stainless Steel
Bar Sink Strainer in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Dearborn® 3785A Brass Bar Sink Strainer with Crumb Cup is manufactured of a brass body and stainless steel crumb cup basket with handle. It is ideal for installation in residential, 2” bar sinks.
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 3
- IAPMO Listed:
- No
- Material:
- Brass, Stainless Steel
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Strainer Size:
- 4-1/3
- UPC:
- 041193126634