5 in. 20 ga Slip-Joint Baffle Tee and Tailpiece in Chrome
5 in. 20 ga Slip-Joint Baffle Tee and Tailpiece in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1530-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dearborn® outlet tees with tailpiece are manufactured with 17 or 20 gauge brass in multiple formats
- Equipped with a special 30' inflation hose, read-back line and gauge
- A repair kit is available to fix small tears and punctures
- Chrome finished
- Includes 3" tailpiece, 2 zinc nuts, 2 rubber washers
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- Gauge (metal):
- 20 ga
- IAPMO Listed:
- No
- Length:
- 5 in
- Material:
- Brass
- Product Type:
- Baffle Tee, Tailpiece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193111043