Brass Lift & Turn Drain in Brushed Nickel

Part #DEAK22BN  |  Item #3794366  |  Manufacturer Part #K22BN

$63.70 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Color-coordinated spud included

Specifications

Application: Residential

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Drain Body Material: Brass

IAPMO Listed: No

Origin: Global

Thread Type: Coarse

Trim Only: Yes

WaterSense Labeled: No

Weight: 0.7