Brass Lift & Turn Drain in Chrome

Part #DEAK27  |  Item #2146375  |  Manufacturer Part #K27

$21.27 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 2
  • Case: 24
  • Pallet: 432
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Bath Waste Conversion Kits are an easy way to change bath waste and overflow finish or stopper style without removing the rough-in components
  • Convert to 1 Hole Overflow Faceplate wit Uni-Lift (Lift & Turn) Stopper
  • Chrome Finish
  • Brass Drain Spud
  • Kit includes Mounting Hardware, 1 Hole Overflow Faceplate, Stopper, Drain Spud Drain Gasket and 1-1/2" Bushing
  • Dearborn Branded Hanging Blister Card Packaging
  • All products are backed with the highest quality technical and customer support programs in the industry
  • IAPMO approved
  • For warranty product details, refer to the Oatey Limited Warranty document

Specifications

Application: Residential

Color Finish: Chrome

Color Finish Category: Chromes

Drain Body Material: Brass

Fits Pipe Size: 1-1/4 in

IAPMO Listed: Yes

Origin: Global

Product Type: Conversion Kit

Style: Traditional

Trim Only: No

WaterSense Labeled: No

Weight: 0.9