This product requires certification to purchase.

Brass Lift & Turn Drain in Chrome Plated

Dearborn

Brass Lift & Turn Drain in Chrome Plated

  • Fast #
  • Part #DEAK25TB
  • Item #2146292
  • Manufacturer Part #K25TB
5 out of 5 Customer Rating
Brand image
Dearborn

Brass Lift & Turn Drain in Chrome Plated

  • Fast #
  • Part #DEAK25TB
  • Item #2146292
  • Manufacturer Part #K25TB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Spud not included
  • Uni-lift and touch-toe stopper options
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Drain Component Type:
Lift & Turn Kit
Drain Type:
Bathtub Drain
IAPMO Listed:
No
Outlet Type:
Threaded
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
UPC:
041193026330