Metal Toe-Tap Drain in Polished Chrome
Metal Toe-Tap Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Dearborn® Bath Waste Trim Kits feature a faceplate and stopper assembly (spud) in various designer finishes.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/4 in
- Drain Body Material:
- Metal
- Height:
- 5 in
- Origin:
- Global
- Product Type:
- Touch Toe
- Weight:
- 0.15 lb
- Width:
- 3 in