Plastic Basket Strainer
Plastic Basket Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 420-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Deep cup sink strainer made of long-lasting premium plastic
- Durable white color won't chip or peel
- Two-piece design for easy and secure installation
- Strainer fits stainless, cast iron and composite sinks
- Easy to install from the top of the sink
- Fits the standard 3-1/2 in kitchen sink drain
- Durable plastic construction is rust resistant
- Long-lasting white finish
- Basket included
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Diameter:
- 3-1/2 in
- Height:
- 4-2/5 in
- Material:
- Plastic
- Origin:
- Global
- UPC:
- 041193801180