This product requires certification to purchase.

Plastic Lift & Turn Drain in Brushed Nickel

Dearborn

Plastic Lift & Turn Drain in Brushed Nickel

  • Fast #
  • Part #DEAA7325BN
  • Item #3794354
  • Manufacturer Part #A7325BN
5 out of 5 Customer Rating
Brand image
Dearborn

Plastic Lift & Turn Drain in Brushed Nickel

  • Fast #
  • Part #DEAA7325BN
  • Item #3794354
  • Manufacturer Part #A7325BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Universal design connects bath tub to DWV system
  • ABS construction for solvent weld connections
  • Foam rubber overflow gasket
  • 1 hole faceplate
  • Brushed Nickel finish
  • Brass drain spud
  • Uni-Lift stopper
  • Overflow elbow adheres to tub with lock nut so no screws are required
  • Kit includes overflow elbow, overflow gasket, mounting hardware, faceplate, 2 test plugs, drain elbow, drain gasket, drain spud and stopper
  • Boxed
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2 2015
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
Drain Body Material Type:
ABS
Fits Pipe Size:
1/2 in
IAPMO Listed:
No
Overflow Included:
Yes
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Strainer Body:
Brass
Trim Only:
No
UPC:
041193007056
WaterSense Labeled:
No
Width:
3-3/4 in