Plastic Lift & Turn Drain in Chrome
Plastic Lift & Turn Drain in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 400-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Universal design connects bath tub to DWV system
- PVC construction for solvent weld connections
- Foam Rubber Overflow Gasket
- 1 Hole Faceplate
- Chrome Finish
- Brass Drain Spud
- Uni-Lift Stopper
- Integrated condensate adapter provides convenient connection point for condensate lines running from air conditioners and other HVAC units
- 3/4" Male NPT Adapter works with CPVC, Copper or PEX systems
- Kit includes Overflow Elbow, Overflow Gasket, Mounting Hardware, Faceplate, 2 Test Plugs, Drain Elbow, Drain Gasket, Drain Spud and Stopper
Specifications
- ASME:
- ASME A112.18.2 2005
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Trim Only:
- No
- UPC:
- 041193026729