This product requires certification to purchase.

Plastic Lift & Turn Drain in Chrome

Dearborn

Plastic Lift & Turn Drain in Chrome

  • Fast #
  • Part #DEAP7323RKZ
  • Item #3909030
  • Manufacturer Part #P7323RKZ
3.1 out of 5 Customer Rating
Brand image
Dearborn

Plastic Lift & Turn Drain in Chrome

  • Fast #
  • Part #DEAP7323RKZ
  • Item #3909030
  • Manufacturer Part #P7323RKZ
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes Zinc Spud
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Trim Only:
No
UPC:
041193732330