Rubber Spud Washer in Black
Rubber Spud Washer in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 480Product Details
Product Details
- For residential and commercial toilet bowl water sealing
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential, Toilet Bowls
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-1/2
- Height:
- 1/4
- Material:
- Rubber
- Product Type:
- Nuts, Washers, Gaskets
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Thickness:
- 2-1/4 in
- UL Listed:
- No
- UPC:
- 041193054708