This product requires certification to purchase.

Slip-Joint Baffle Tee in Chrome

Dearborn

Slip-Joint Baffle Tee in Chrome

  • Fast #
  • Part #DEA2185C
  • Item #9681402
  • Manufacturer Part #2185-C
3.7 out of 5 Customer Rating
Brand image
Dearborn

Slip-Joint Baffle Tee in Chrome

  • Fast #
  • Part #DEA2185C
  • Item #9681402
  • Manufacturer Part #2185-C
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable replacement part for center and end outlet wastes
  • Baffle tee redirects water down the tailpiece
  • Includes 3 in tailpiece, 2 zinc nuts and 2 rubber washers
  • Options include chrome or rough brass finish
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Slip-Joint
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
1-1/2 in
IAPMO Listed:
No
Material:
Brass
Product Type:
Baffle Tee
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193800671