This product requires certification to purchase.

Slip-Joint Baffle Tee in White

Dearborn

Slip-Joint Baffle Tee in White

  • Fast #
  • Part #DEAP9186
  • Item #89291
  • Manufacturer Part #P9186
5 out of 5 Customer Rating
Brand image
Dearborn

Slip-Joint Baffle Tee in White

  • Fast #
  • Part #DEAP9186
  • Item #89291
  • Manufacturer Part #P9186
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Made of polypropylene plastic
  • Includes 1 slip nut and 1 washer
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-1/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Connection Type
Slip-Joint
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
IAPMO Listed
Yes
Product Type
Baffle Tee
UPC
041193057068