Slip-Joint Center Outlet Waste in Black
Slip-Joint Center Outlet Waste in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 375-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dearborn® plastic tubular center outlet waste with baffle tee and Hi-Line or slip joint combination is designed for use in tubular drain applications
- Options include 16 in. or 21 in. length and true blue premium washers for superior sealing
- Available in white or black polypropylene plastic
- Includes 2 waste arms, 2 Hi-Line nipples, 4 slip nuts, and 4 washers
Documents
Specifications
- ANSI:
- No
- ASTM:
- ASTM F-409
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Slip-Joint
- IAPMO Listed:
- Yes
- Length:
- 16
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Center Outlet Waste
- UPC:
- 041193100207