Slip-Joint Center Outlet Waste in White
Slip-Joint Center Outlet Waste in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 375-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Includes waste arms, tailpiece tee, slip joint nuts, Hi-Line nipples, and true blue premium washers
- Options include 16 in. or 21 in. length and true blue premium washers for superior sealing
- Available in white or black polypropylene plastic
- Includes 2 waste arms, 2 Hi-Line nipples, 4 slip nuts, and 4 washers
Documents
Specifications
- ASTM:
- ASTM F-409
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Center Outlet Waste
- UPC:
- 041193104205