This product requires certification to purchase.

Slip Tee in Black

Dearborn

Slip Tee in Black

  • Fast #
  • Part #DEAA9185
  • Item #785467
  • Manufacturer Part #A9185
4.6 out of 5 Customer Rating
Brand image
Dearborn

Slip Tee in Black

  • Fast #
  • Part #DEAA9185
  • Item #785467
  • Manufacturer Part #A9185
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dearborn® plastic tubular end outlet tee are designed in multiple formats for use in tubular drain applications
  • Includes 1 slip nut and 1 washer
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Connection Type:
Slip-Joint
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
1-1/2 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Tee
UPC:
041193100337