Slip Tee in White
Slip Tee in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1200-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 3-Way Connection
- Highly durable polypropylene
- Wing nuts make for easy tightening
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Size 3:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Tee
- UPC:
- 041193057150