Soft Trap Cover in White
Soft Trap Cover in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 150-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Universal offering to cover brass, plastic, and schedule 40 tubular
- Hook and loop fasteners make installation fast and simple
- EVA foam is easy to cut, size and measure to fit
- Easily accommodates offset supply lines
- Clean appearance and aesthetics
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.9
- ASTM:
- ASTM C-1822 2015, ASTM E-84, ASTM G-21, ASTM G-22
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cover Type:
- Soft
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Product Type:
- Trap Cover
- UPC:
- 041193001153