This product requires certification to purchase.

Stainless Steel Basket Strainer

Dearborn

Stainless Steel Basket Strainer

  • Fast #
  • Part #DEA3785A
  • Item #56166
  • Manufacturer Part #3785A
3.5 out of 5 Customer Rating
Brand image
Dearborn

Stainless Steel Basket Strainer

  • Fast #
  • Part #DEA3785A
  • Item #56166
  • Manufacturer Part #3785A
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2016
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes crumb cup with handle
  • Durable stainless steel basket with handle
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
NPSM
End Connections:
NPSM
Height:
1-1/2 in
Material:
Stainless Steel
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193071200