This product requires certification to purchase.

Stainless Steel Garbage Disposal Flange and Stopper in Venetian Bronze

Dearborn

Stainless Steel Garbage Disposal Flange and Stopper in Venetian Bronze

  • Fast #
  • Part #DW9104RB
  • Item #9905179
  • Manufacturer Part #W9104RB
4.7 out of 5 Customer Rating
Brand image
Dearborn

Stainless Steel Garbage Disposal Flange and Stopper in Venetian Bronze

  • Fast #
  • Part #DW9104RB
  • Item #9905179
  • Manufacturer Part #W9104RB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 840
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Garbage disposal flange and stopper
  • Made of high-quality stainless steel for long-lasting use
  • Designed for GE, ISE, Kenmore and Kitchen Aid units
  • Fits the standard 3-1/2 in. kitchen sink drain
  • Push-in stopper with knob is easy to grip
  • Flange has a safety rolled edge to prevent finger accidents
  • Venetian bronze finish matches existing kitchen fixtures
  • Also available in brushed nickel and black finishes
  • Requires Certification

Specifications

Brand Model Compatibility:
GE, ISE, Kenmore, Kitchen Aid
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
5 in
Diameter:
5 in
Fitting Size 1:
3-1/2 in
Fitting Sizes:
3-1/2 in
Height:
2-1/4 in
Material:
Stainless Steel
Product Type:
Garbage Disposal Flange, Stopper
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Size:
5 in
UPC:
041193801265
Width:
5 in