Bathroom Sink Drain in Polished Chrome
TruDrain™ Bathroom Sink Drain in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 440-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Decorative open grid bathroom sink drain in polished chrome
- For ADA accessible sinks
- Patent-pending design improves drainage performance by up to 40%
- Putty-less washer replaces plumbers’ putty or caulk
- Red TPR basin washer conforms to fixture outlet better than traditional rubber
- Heavy-duty brass locknut with large wrench flats eases installation
- Solid 17-gauge brass body construction
- Outlet pipe of 1-1/4 in fits sink drain with a minimum 1-1/2 in hole
- For sinks without an overflow
- CUPC approved
Specifications
- Collection:
- TruDrain™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Opening:
- 1-1/2
- Grid Drain Material:
- Cast Brass
- Overflow Included:
- No
- Product Type:
- Offset Grid Drain
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Tailpiece Style:
- Offset
- UPC:
- 041193003485