This product requires certification to purchase.

1-1/2 in. Plastic Plain Washer

Dearborn

True Blue 1-1/2 in. Plastic Plain Washer

  • Fast #
  • Part #DEA9002
  • Item #785629
  • Manufacturer Part #9002
4.6 out of 5 Customer Rating
Brand image
Dearborn

True Blue 1-1/2 in. Plastic Plain Washer

  • Fast #
  • Part #DEA9002
  • Item #785629
  • Manufacturer Part #9002
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 42000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Available in 1-1/4 in x 1-1/4 in washer, 1-1/2 in x 1-1/2 in washer or 1-1/4 in x 1-1/2 in reducing washer
  • Made of polyethylene plastic
  • Premium true blue washers provide superior sealing
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
29/100 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
Product Type
Slip Joint Washer
UPC
041193128157