This product requires certification to purchase.

1-1/4 in. NPT Plug in Polished Chrome

Dearborn

True Blue® 1-1/4 in. NPT Plug in Polished Chrome

  • Fast #
  • Part #DEA45471
  • Item #785699
  • Manufacturer Part #4547-1
5 out of 5 Customer Rating
Brand image
Dearborn

True Blue® 1-1/4 in. NPT Plug in Polished Chrome

  • Fast #
  • Part #DEA45471
  • Item #785699
  • Manufacturer Part #4547-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable replacement or repair parts
  • Requires Certification

Specifications

Collection:
True Blue®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Component Type:
Plug
Fits Pipe Size:
1-1/4 in
IAPMO Listed:
No
Outlet Type:
NPT
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Trim Ring:
No
UL Listed:
No
UPC:
041193115676