ABS Bath Waste Half Kit Push-Pull Stopper with Test Kit in Brushed Nickel
True Blue® ABS Bath Waste Half Kit Push-Pull Stopper with Test Kit in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 240-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses.
- Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
- Test plugs install with a 1/4 turn and are approved for testing up to 40 ft. of head, making testing fast and reliable.
- Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks.
- Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal.
- Pre-assembled components make installation quicker, so you can go from box to test faster
- Available in matte black, white, brushed nickel, oil-rubbed bronze and chrome spud finishes
- Finished drain spuds can accept a trim veneer for easy finish changes and replacement.
- For warranty product details, refer to the Oatey Limited Warranty document
Specifications
- ASME:
- Yes
- Collection:
- True Blue®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Component Type:
- Half Kit
- Drain Type:
- Bathtub Drain
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 3-3/4 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- ABS
- Outlet Type:
- NPSM
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193462343
- Width:
- 7 in