Bath Waste Trim Kit and Touch Toe Stopper in White
True Blue® Bath Waste Trim Kit and Touch Toe Stopper in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 240-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants
- Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
- Use with True Blue rough kits for complete installation
- Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal
- Pre-assembled components make installation quicker, so you can go from box to test faster
- Available in full, half rough or trim kits with options for ABS or PVC and multiple finishes and stoppers
Specifications
- ASME:
- ASME A112.18.2 2015
- Collection:
- True Blue®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Component Type:
- Toe Tap Assembly
- Drain Type:
- Bathtub Drain
- Height:
- 3-3/4
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193343413
- Width:
- 7