Bath Waste Trim Kit Push-Pull Stopper in Chrome
True Blue® Bath Waste Trim Kit Push-Pull Stopper in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 960-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants
- Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
- Use with True Blue rough kits for complete installation
- Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal
- Pre-assembled components make installation quicker, so you can go from box to test faster
Specifications
- ASME:
- ASME A112.18.2 2015
- Collection:
- True Blue®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Component Type:
- Push Pull Trim Kit
- Drain Type:
- Bathtub Drain
- Height:
- 3-3/4
- IAPMO Listed:
- Yes
- Length:
- 8-1/2
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193343451
- Width:
- 7