Bath Waste Trim Kit Uni-Lift Stopper in Matte Black
True Blue® Bath Waste Trim Kit Uni-Lift Stopper in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 960-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Dearborn® True Blue bath waste full kits - innovative, flexible and designed with the plumber in mind! True Blue's integrated locking features reduce the amount of tools needed for installation which reduces frustration and time
- Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses
- Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
- Use with True Blue® rough Kits for complete installation
- Available in matte black, white, brushed nickel, oil-rubbed bronze and chrome spud finishes
- Finished drain spuds can accept a trim veneer for easy finish changes and replacement
- For warranty product details, refer to the Oatley limited warranty document
- True Blue® bath waste trim kit with uni-lift stopper
- Matte black finished drain spud
Documents
Specifications
- Collection:
- True Blue®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 1-1/2
- Drain Component Type:
- Stopper
- Drain Type:
- Bathtub Drain
- Height:
- 2-1/2
- IAPMO Listed:
- No
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193121110
- Width:
- 5