Bath Waste Trim Kit Uni-Lift Stopper in White
True Blue® Bath Waste Trim Kit Uni-Lift Stopper in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 240-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- True Blue® bath waste trim kit with uni-lift stopper
- Use with True Blue rough-in kits for complete installation
- White drain spud
- Press-in trim veneer installs simply with overflow test plug and eliminates the need for additional tools or sealants
- Screwless faceplate is engineered for a high flow rate and multiple tub thicknesses and features a symmetrical design to eliminate the need for perfect alignment
- Available in full, half rough or trim kits with options for ABS or PVC and multiple finishes and stoppers
Specifications
- ASME:
- ASME A112.18.2 2015
- Collection:
- True Blue®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1-1/2 in
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 3-3/4 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193343437
- Width:
- 7 in