24 in. Waste and Overflow Rough-in Kit with Test Plug
True Blue® FLEX 24 in. Waste and Overflow Rough-in Kit with Test Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 60-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Dearborn® True Blue® FLEX bath waste rough kits - Innovative, flexible and designed with the plumber in mind! True Blue's integrated locking features reduce the amount of tools needed for installation which reduces frustration and time
- Flexible PVC tubing with a forgiving structure simplifies the installation and makes it easy to overcome jobsite obstruction
- Provides easier alignment than rigid PVC for novice users
- Reduces the number of additional fittings and solvent welded joints needed for offsetting
- Helps to accommodate severely sloped tub walls
- Available in 16 in. or 24 in. lengths for standard and whirlpool tub depths
- Direct drain fitting helps you overcome jobsite obstructions like floor joists when a standard sanitary tee cannot be used
- Test plugs install with a 1/4 turn and are approved for testing up to 40 ft. of head
- Makes testing fast and reliable
- Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks
Specifications
- ASME:
- ASME A112.18.2 2015
- Collection:
- True Blue® FLEX
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 24
- Drain Component Type:
- Rough-In Kit
- Drain Type:
- Bathtub Drain
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 3-3/4
- IAPMO Listed:
- Yes
- Material:
- Brass, Plastic
- Material Type:
- PVC
- Outlet Type:
- Solvent Weld
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193463135
- Width:
- 27