Plastic Push-Pull Drain in Brushed Nickel
True Blue® FLEX Plastic Push-Pull Drain in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 80-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Dearborn® True Blue® FLEX bath waste full kits - Innovative, flexible and designed with the plumber in mind! True Blue's integrated locking features reduce the amount of tools needed for installation which reduces frustration and time
- Flexible PVC tubing with a forgiving structure simplifies the installation and makes it easy to overcome jobsite obstruction
- Provides easier alignment than rigid PVC for novice users
- Reduces the number of additional fittings and solvent welded joints needed for offsetting
- Helps to accommodate severely sloped tub walls
- Available in 16 in. or 24 in. lengths for standard and whirlpool tub depths
- Direct drain fitting helps you overcome jobsite obstructions like floor joists when a standard sanitary tee cannot be used
- Test plugs install with a 1/4 turn and are approved for testing up to 40 ft. of head
- Makes testing fast and reliable
- Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks
Specifications
- ASME:
- ASME A112.18.2 2015
- Collection:
- True Blue® FLEX
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connecting Pipe:
- Flexible
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- Flow Rate:
- 10.95 gpm
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Thread Size:
- 11.5
- Thread Type:
- NPSM
- Trim Only:
- No
- UPC:
- 041193462978
- WaterSense Labeled:
- No
- Width:
- 20