This product requires certification to purchase.

Plastic Lift & Turn Drain in Brushed Gold

Dearborn

True Blue® Plastic Lift & Turn Drain in Brushed Gold

  • Fast #
  • Part #DEAP9960BGPS
  • Item #9681467
  • Manufacturer Part #P9960BGPS
5 out of 5 Customer Rating
Brand image
Dearborn

True Blue® Plastic Lift & Turn Drain in Brushed Gold

  • Fast #
  • Part #DEAP9960BGPS
  • Item #9681467
  • Manufacturer Part #P9960BGPS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses
  • Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
  • Test plugs install with a 1/4 turn and are approved for testing up to 40ft of head. Makes testing fast and reliable
  • Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks
  • Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles, reduces installation frustrations while creating a better seal
  • Pre-assembled components make installation quicker, so you can go from box to test faster
  • Available in Matte Black, White, Brushed Nickel, Oil-Rubbed Bronze, Champagne Bronze, Brushed Gold and Chrome spud finishes
  • Finished drain spuds can accept a trim veneer for easy finish changes and replacement
  • Requires Certification
Dimensions & Measurements
Flow Rate
10.95 gpm
Pressure - Maximum
17 psi
Included Components
Overflow Included
Yes
Characteristics & Features
Collection
True Blue®
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Connection Type
Solvent Weld
Drain Body Material
Plastic
Drain Body Material Type
PVC
Thread Type
NPSM
Trim Only
No
Warranty & Product Information
ASME
ASME A112.18.2 2015
CSA Certified
CSA B125.2 2015
IAPMO Listed
Yes
UPC
041193350114