This product requires certification to purchase.

Plastic Lift & Turn Drain in Chrome

Dearborn

True Blue® Plastic Lift & Turn Drain in Chrome

  • Fast #
  • Part #DEAA7225B
  • Item #785224
  • Manufacturer Part #A7225B
4.7 out of 5 Customer Rating
Brand image
Dearborn

True Blue® Plastic Lift & Turn Drain in Chrome

  • Fast #
  • Part #DEAA7225B
  • Item #785224
  • Manufacturer Part #A7225B
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Universal design connects bath tub to DWV system
  • ABS construction for solvent weld connections
  • Foam rubber overflow gasket
  • 1 hole faceplate
  • Chrome finish
  • Brass drain spud
  • Uni-Lift stopper
  • Kit includes overflow elbow, overflow gasket, mounting hardware, faceplate, 2 test plugs, drain elbow, drain gasket, drain spud and stopper
  • Boxed
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2 2015
CSA Certified:
CSA B125.2 2015
Collection:
True Blue®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
Drain Body Material Type:
ABS
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
Yes
Overflow Included:
Yes
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Trim Only:
No
UPC:
041193095183
WaterSense Labeled:
No
Width:
4 in