Plastic Toe-Tap Drain in Chrome
True Blue® Plastic Toe-Tap Drain in Chrome
Product Details
Product Details
- Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants
- Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
- Test plugs install with a 1/4 turn and are approved for testing up to 40 ft. of head, making testing fast and reliable
- Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks
- Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal
- Pre-assembled components make installation quicker, so you can go from box to test faster
- Full kits come with PVC/ABS overflow pipe, drain pipe, and sanitary tee
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2 2015
- Collection:
- True Blue®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connecting Pipe:
- Rigid
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- Fits Pipe Size:
- 1-1/2 in
- Flow Rate:
- 10.95 gpm
- IAPMO Listed:
- Yes
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Trim Only:
- No
- UPC:
- 041193104847
- Width:
- 6-3/4