Plastic Toe-Tap Drain in Chrome
True Blue® Plastic Toe-Tap Drain in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants.
- Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment.
- Test plugs install with 1/4 turn and are approved for testing up to 40ft of head. Makes testing fast and reliable.
- Foamed rubber overflow gasket provides better compression and memory, creating a superior and more reliable seal to prevent leaks.
- Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal.
- Pre-assembled components make installation quicker, so you can go from box to test faster.
- Available in full, half rough or trim kits with options for ABS or PVC and multiple finishes and stoppers.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2 2015
- Collection:
- True Blue®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Overflow Included:
- Yes
- Thread Size:
- 1-1/2
- UPC:
- 041193105042