This product requires certification to purchase.

PVC Toe-Tap Drain in Chrome

Dearborn

True Blue® PVC Toe-Tap Drain in Chrome

  • Fast #
  • Part #DEAP9850CP
  • Item #7653366
  • Manufacturer Part #P9850CP
3.3 out of 5 Customer Rating
Brand image
Dearborn

True Blue® PVC Toe-Tap Drain in Chrome

  • Fast #
  • Part #DEAP9850CP
  • Item #7653366
  • Manufacturer Part #P9850CP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants.
  • Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment.
  • Test plugs install with a 1/4 turn and are approved for testing up to 40 ft. of head, making testing fast and reliable.
  • Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks.
  • Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal.
  • Pre-assembled components make installation quicker, so you can go from box to test faster.
  • Full Kits come with PVC/ABS Overflow Pipe, Drain Pipe, and Sanitary Tee
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Flow Rate
10.95 gpm
Thread Size
11.5 mm
Width
6-3/4 in
Included Components
Overflow Included
Yes
Characteristics & Features
Collection
True Blue®
Color Finish Category
Chromes
Color Finish Name
Chrome
Connecting Pipe
Rigid
Connection Type
Solvent Weld
Drain Body Material
Plastic
Drain Body Material Type
PVC
Thread Type
NPSM
Trim Only
No
Warranty & Product Information
ASME
Yes
IAPMO Listed
Yes
UPC
041193104908