Solvent Weld Brass Push and Pull Stopper in Brushed Gold
True Blue® Solvent Weld Brass Push and Pull Stopper in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 960-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses
- Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
- Use with True Blue® rough kits for complete installation
- Available in matte black, white, brushed nickel, oil-rubbed bronze, champagne bronze, brushed gold and chrome spud finishes
- Finished drain spuds can accept a trim veneer for easy finish changes and replacement
- For warranty product details, refer to the Oatley limited warranty document
Documents
Specifications
- Collection:
- True Blue®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- IAPMO Listed:
- No
- Material:
- Brass
- Outlet Type:
- Solvent Weld
- Product Type:
- Push and Pull Stopper
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193350237