Solvent Weld Brass Push and Pull Stopper in Champagne Bronze
True Blue® Solvent Weld Brass Push and Pull Stopper in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 960-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants
- Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
- Use with True Blue® rough kits for complete installation
Documents
Specifications
- Collection:
- True Blue®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Drain Component Type:
- Stopper
- Drain Type:
- Bathtub Drain
- IAPMO Listed:
- No
- Material:
- Brass
- Outlet Type:
- Solvent Weld
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193350206