This product requires certification to purchase.

Solvent Weld Brass Push and Pull Stopper in Champagne Bronze

Dearborn

True Blue® Solvent Weld Brass Push and Pull Stopper in Champagne Bronze

  • Fast #
  • Part #DEAK99CBPS
  • Item #9681465
  • Manufacturer Part #K99CBPS
3.6 out of 5 Customer Rating
Brand image
Dearborn

True Blue® Solvent Weld Brass Push and Pull Stopper in Champagne Bronze

  • Fast #
  • Part #DEAK99CBPS
  • Item #9681465
  • Manufacturer Part #K99CBPS
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 960
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses
  • Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
  • Use with True Blue® rough kits for complete installation
  • Available in matte black, white, brushed nickel, oil-rubbed bronze, champagne bronze, brushed gold and chrome spud finishes
  • Finished drain spuds can accept a trim veneer for easy finish changes and replacement
  • For warranty product details, refer to the Oatley limited warranty document
  • Requires Certification

Documents


Specifications

Collection:
True Blue®
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
IAPMO Listed:
No
Material:
Brass
Outlet Type:
Solvent Weld
Product Type:
Push and Pull Stopper
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193350213