Dearborn Universal Pop Down Sink Drain in Chrome
Universal Pop Down® Dearborn Universal Pop Down Sink Drain in Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pop Down® bathroom sink drain for overflow and non-overflow sinks
- Patented, solid brass flange sits flush with sink basin when in the open position
- Single-piece body eliminates potential leak paths
- Quick, easy and secure hand-tighten installation without channel locks or wrenches
- Push to open and close and lift to clean for easy functionality and maintenance
- Corrosion and tarnish resistant chrome finish complements any bathroom style
- Jewelry-friendly design helps block items from falling down the drain
- Comes with two washers to accommodate any sink thickness
- Durable polymer construction offers long-lasting use
- Fits popular bathroom sink styles, including pedestal, vessel, drop-in and under-mount sinks
Specifications
- Collection:
- Universal Pop Down®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Body Material:
- Plastic
- Drain Opening:
- 1-1/4
- Grid Drain Material:
- Brass
- Overall Height:
- 10-3/5
- Overflow Included:
- Yes
- Product Type:
- Sink Drain
- Strainer Diameter:
- 1-1/4
- Tailpiece Length:
- 3-31/50
- Tailpiece Style:
- Straight
- Type:
- D1000000449
- UPC:
- 041193021922