2 in. Double Leg Steel Hanger
2 in. Double Leg Steel Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 2 in
- Material:
- Steel
- Product Type:
- Hanger