This product requires certification to purchase.

3 in. Steel Double Leg Hanger

Defense Stamping & Engineering

3 in. Steel Double Leg Hanger

  • Fast #
  • Part #D471443232S
  • Item #4326093
  • Manufacturer Part #4714432-3-2-S
3.4 out of 5 Customer Rating
Defense Stamping & Engineering

3 in. Steel Double Leg Hanger

  • Fast #
  • Part #D471443232S
  • Item #4326093
  • Manufacturer Part #4714432-3-2-S
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Fits Pipe Size:
3 in
Material:
Steel
Product Type:
Hanger
UL Listed:
No