4 in. Worm Drive Hose Clamp (2 Pack)
4 in. Worm Drive Hose Clamp (2 Pack)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Use Deflector's 4” Worm Drive Clamp to securely attach and seal duct, pipe or hose. Chrome plated all metal construction. Classic in hose clamp in design is adjustable with screwdriver for secure fit.
- Adjusts easily with turn of a screwdriver
- Stainless Steel Construction
Specifications
- CSA Certified:
- No
- Coating:
- Stainless Steel
- Color Finish Name:
- Silver
- Connection Type:
- Clamp
- Depth:
- 1/2 in
- Diameter:
- 4 in
- Fits Pipe Size:
- 4 in
- Height:
- 4-1/2 in
- Length:
- 4-1/2 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Package Quantity:
- Pack of 2
- Range (in):
- 48 in - 4.5 in
- Size:
- 4 in
- Thickness:
- 0.5 in
- Type:
- DMCX4
- UPC:
- 079916700168
- Width:
- 4-1/2 in