This product requires certification to purchase.

4 in. x 8 ft. Vinyl Flexible Hose

Deflecto

4 in. x 8 ft. Vinyl Flexible Hose

  • Fast #
  • Part #DPH48W
  • Item #1292427
  • Manufacturer Part #PH48W
3.4 out of 5 Customer Rating
Brand image
Deflecto

4 in. x 8 ft. Vinyl Flexible Hose

  • Fast #
  • Part #DPH48W
  • Item #1292427
  • Manufacturer Part #PH48W
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 8 Ft. compresses to 14 Inc.
  • Not recommended for Dryer Venting
  • Flame retardant material - will not hold a flame
  • Easy to work with
  • Requires Certification

Documents


Specifications

Diameter:
4 in
Length:
8 ft
Material:
Plastic
Material Type:
Vinyl
UL Listed:
No
UPC:
079916410029
Vent Duct Shape:
Round