This product requires certification to purchase.

4 x 10 in. for Residential Floor Register in White Polypropylene

Deflecto

4 x 10 in. for Residential Floor Register in White Polypropylene

  • Fast #
  • Part #DRF41003B
  • Item #4899917
  • Manufacturer Part #RF41003B
5 out of 5 Customer Rating
Brand image
Deflecto

4 x 10 in. for Residential Floor Register in White Polypropylene

  • Fast #
  • Part #DRF41003B
  • Item #4899917
  • Manufacturer Part #RF41003B
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20 Pallet: 720
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
White
Length:
4 in
Material:
Plastic
Material Type:
Polypropylene
UPC:
799162017956
Width:
10 in