5 in. x 8 ft. Silver Uninsulated Flexible Air Duct
5 in. x 8 ft. Silver Uninsulated Flexible Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
All Sizes
Product Details
Product Details
- For bath, dryer, general, kitchen and HVAC venting
- Class 0 air duct
- Flexible - bends to any configuration
- Operating temperature range - 100° below F to 430°F intermittent
- Easy to install
- 8 ft lengths compress to 28 inches, 25 ft lengths compress to 88 inches
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 5
- Insulated:
- No
- Length:
- 8
- Material:
- Aluminum
- Maximum Airflow:
- 5000
- UL Listed:
- No
- UPC:
- 079916424064
- Vent Duct Shape:
- Round