This product requires certification to purchase.

8 in. x 8 ft. Silver Uninsulated Flexible Air Duct

Deflecto

8 in. x 8 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #DA0UL088
  • Item #7333172
  • Manufacturer Part #A0UL088
5 out of 5 Customer Rating
Brand image
Deflecto

8 in. x 8 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #DA0UL088
  • Item #7333172
  • Manufacturer Part #A0UL088
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 26
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Flexible Air Duct
  • Silver - Uninsulated
  • Requires Certification

Documents


Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
8 in
Insulated:
No
Length:
8 ft
Material:
Aluminum Alloy
Maximum Airflow:
5000
UL Listed:
UL 181 Class 1
UPC:
079916006901
Vent Duct Shape:
Round