4 in. x 50 ft. Silver Uninsulated Flexible Air Duct
Supurr-Flex® 4 in. x 50 ft. Silver Uninsulated Flexible Air Duct
Package Quantity Info:
Each: 1 Pallet: 88-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- For general purpose venting
- Available in diameters of 3 in to 8 in and lengths of 25 ft
- UL listing on class 1 flexible air connectors is limited to installation lengths of 14 ft
- This duct cannot be used for dryer venting
- For use in low to medium pressure HVAC systems, bathroom venting and general purpose venting
- Cut to length
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 4
- Insulated:
- No
- Length:
- 50
- Material:
- Aluminum
- Maximum Airflow:
- 5000
- Temperature Range:
- 0 to 266 Deg F
- UL Listed:
- UL 181 Class 1
- UPC:
- 079916930503
- Vent Duct Shape:
- Round