This product requires certification to purchase.

6 x 7-7/8 in. Brown Louvered Hood

Deflecto

Supurr-Vent® 6 x 7-7/8 in. Brown Louvered Hood

  • Fast #
  • Part #DHSG6B12
  • Item #981148
  • Manufacturer Part #HSG6B/12
5 out of 5 Customer Rating
Brand image
Deflecto

Supurr-Vent® 6 x 7-7/8 in. Brown Louvered Hood

  • Fast #
  • Part #DHSG6B12
  • Item #981148
  • Manufacturer Part #HSG6B/12
5 out of 5 Customer Rating

X Points

Color Finish Name: Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Durable, weather resistant
  • Opens with ease for maximum air flow
  • Plastic molded-in screen to help prevent birds and rodents from entering
  • Quick, easy installation
  • Requires Certification

Documents


Specifications

Color Finish Name:
Brown
Diameter:
6 in
Height:
8 in
Length:
1-3/4 in
Material:
Plastic
Material Type:
Polypropylene
UPC:
079916004396
Vent Duct Material:
Plastic
Width:
8 in