This product requires certification to purchase.

1/2 .035W PRE INSL COP TUBE

Dekoron Unitherm Heat Trace

1/2 .035W PRE INSL COP TUBE

  • Fast #
  • Part #MMRM220041A35
  • Item #1834248
  • Manufacturer Part #2200-41A35
3.7 out of 5 Customer Rating
Brand image
Dekoron Unitherm Heat Trace

1/2 .035W PRE INSL COP TUBE

  • Fast #
  • Part #MMRM220041A35
  • Item #1834248
  • Manufacturer Part #2200-41A35
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pre-insulated
  • Non-wicking
  • Inorganic fibrous glass thermal insulation
  • 105 degree celsuis black flame-retardant low temperature polyvinyl chloride jacket
  • Requires Certification

Specifications

ASTM:
ASTM B-68, ASTM B-75
Copper Tubing Temper:
Soft
Diameter - Outside:
1/2 in
Length:
1000
Material:
Copper
Type:
D220041A35
Wall Thickness:
0.035 in