This product requires certification to purchase.

3/8 in. Stainless Steel Tubing

Dekoron Unitherm Heat Trace

3/8 in. Stainless Steel Tubing

  • Fast #
  • Part #MMRM220037A35
  • Item #1709846
  • Manufacturer Part #2200-37A35
5 out of 5 Customer Rating
Brand image
Dekoron Unitherm Heat Trace

3/8 in. Stainless Steel Tubing

  • Fast #
  • Part #MMRM220037A35
  • Item #1709846
  • Manufacturer Part #2200-37A35
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Material:
Stainless Steel
Material Type:
316
PipeTubing Size:
3/8 in
UL Listed:
No
Wall Thickness:
0.035 in